- 353 Coupling Size
- Medium Torque Disc Pack Fastener Sets
| Coupling Type | Disc |
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Size | 353 |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Weight | 2.97 LB |
| EAN or UPC | 662384819731 |
| Coupling Type | Disc |
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Size | 353 |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Weight | 2.97 LB |
| EAN or UPC | 662384819731 |