- 353 Coupling Size
| Coupling Size | 353 |
| Lubrication | No |
| Coupling Type | Disc |
| Component Type | Parts Kit |
| Inch/Metric | Inch |
| Weight | 15.5 LB |
| EAN or UPC | 662384819816 |
| Coupling Size | 353 |
| Lubrication | No |
| Coupling Type | Disc |
| Component Type | Parts Kit |
| Inch/Metric | Inch |
| Weight | 15.5 LB |
| EAN or UPC | 662384819816 |