- Disc Coupling Center Assembly
features
- Factory-assembled center section for easy assembly of spacer couplings.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Center Assembly |
| Stock C Dimension | 9 |
| Lubrication | No |
| Coupling Size | 353 |
| Weight | 83.0 LB |
| EAN or UPC | 662384101294 |

