- 354 Coupling Size
- High Torque Disc Pack Fastener Set
| Coupling Type | Disc |
| Component Type | High Torque Disc Pack Fastener Set |
| Coupling Size | 354 |
| Lubrication | No |
| Inch/Metric | Inch |
| Weight | 6.705 LB |
| EAN or UPC | 662384846348 |
| Coupling Type | Disc |
| Component Type | High Torque Disc Pack Fastener Set |
| Coupling Size | 354 |
| Lubrication | No |
| Inch/Metric | Inch |
| Weight | 6.705 LB |
| EAN or UPC | 662384846348 |