Skip to content Skip to navigation menu
Size 354 KD10 Style Disc Coupling Center Assembly

354KD10CA

Size 354 KD10 Style Disc Coupling Center Assembly
Item #101073679
  • Disc Coupling Center Assembly
Size 354 KD10 Style Disc Coupling Center Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Coupling Center Assembly

features

  • Center Assembly component of Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
  • Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
  • HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
Component Type Center Assembly
Lubrication No
Coupling Type Disc
Inch/Metric Inch
Coupling Size 354
Weight 75.0 LB
EAN or UPC 662384156010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison