Kop Flex, Inc.
354KD10SHUB
Carbon Steel Size 354 KD10 Style Rough Bore 4.38 in Standard Hub Disc Coupling Hub
Item #101073678
- 4.25 in Bore Diameter
- 4.38 in Overall Length
- 354 Coupling Size
- Standard Hub
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Hub Material | Carbon Steel |
| Coupling Size | 354 |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Overall Length | 4.38 in |
| Bore Range [Max] | 4.25 in |
| Bore Range [Min] | 2 in |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 4.25 in |
| Hub Dia. | 5.91 in |
| Compatible Bore Size [Min] | 2 in |
| Length Through Bore | 4.38 in |
| Component Type | Standard Hub |
| Style | KD10 |
| Coupling Type | Disc |
| Weight | 41.785 LB |
| EAN or UPC | 662384141290 |
