Kop Flex, Inc.
354KD10SS FB
Carbon Steel 354 Size KD10 Style 9 in Finished Bore Disc Coupling
Item #105780556
- 10.5 in Outer Diameter
- 9 in Overall Length
- 4.25 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Bore Size [Min] | 2 in |
| Coupling Type | Close |
| Hub Dia. | 5.91 in |
| Hub Material | Carbon Steel |
| Bore Size [Max] | 4.25 in |
| Total Length | 9 in |
| Lubricated | No |
| Configuration | 2 Standard Hubs |
| Speed [Max] | 2900 rpm |
| Torque [Max] | 24167 ft-lb |
| Shaft Separation | 0.25 |
| Bore Type | Finished |
| No. of Discs | 2 |
| Torque Rating | 145000 in-lb |
| Disc Shape | Scalloped |
| Length Through Bore Standard Hub | 4.38 in |
| Length Through Bore | 4.38 in |
| Coupling Size | 354 |
| HP | 238 @ 100 RPM |
| Speed Balanced [Max] | 4400 rpm |
| O.D. | 10.5 in |
| Axial Capacity | +/-0.2 |
| Total WR2 | 2140 lb-in2 |
| Inch/Metric | Inch |
| Weight | 159.07 LB |
| EAN or UPC | 662384153958 |
