Kop Flex, Inc.
354KD11SHUB FB
KD11 Style Carbon Steel Size 354 Reversible Standard Hub Disc Coupling
Item #101073695
- 4.12 in Overall Length
- 4.25 in Bore Diameter
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Coupling Type | Disc |
| Lubrication | No |
| Component Type | Standard Hub |
| Bore Size [Max] | 4.25 in |
| Length Through Bore | 4.12 in |
| Bore Type | Finished |
| Style | KD11 |
| Coupling Size | 354 |
| Hub Material | Carbon Steel |
| Overall Length | 4.12 in |
| Bore Range [Min] | 2 in |
| Bore Range [Max] | 4.25 in |
| Compatible Bore Size [Min] | 2 in |
| Inch/Metric | Inch |
| Weight | 40.165 LB |
| EAN or UPC | 662384860818 |
