Kop Flex, Inc.
354KD11SS FB
Carbon Steel 354 Size KD11 Style 8.5 in Finished Bore Disc Coupling
Item #110415802
- 12.28 in Outer Diameter
- 8.5 in Overall Length
- 4.25 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance.
- HT (High Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Total Length | 8.5 in |
| Coupling Size | 354 |
| Speed [Max] | 7500 rpm |
| Shaft Separation | 0.25 |
| Hub Dia. | 5.91 in |
| Bore Size [Min] | 4.25 in |
| Disc Shape | Scalloped |
| Torque Rating | 150000 in-lb |
| Length Through Bore | 4.12 in |
| O.D. | 12.28 in |
| Inch/Metric | Inch |
| Length Through Bore Standard Hub | 4.12 in |
| Axial Capacity | +/-0.2 |
| Coupling Type | Close |
| Configuration | 2 Standard Hubs |
| Hub Material | Carbon Steel |
| Lubricated | No |
| Bore Type | Finished |
| HP | 238 @ 100 RPM |
| No. of Discs | 2 |
| Bore Size [Max] | 4.25 in |
| Total WR2 | 1790 lb-in2 |
| Torque [Max] | 25000 ft-lb |
| Weight | 136.53 LB |
| EAN or UPC | 662384155426 |
