Kop Flex, Inc.
354KD20LHUB FB
KD20 Style Carbon Steel Size 354 Long Hub Disc Coupling
Item #103730200
- 5.38 in Overall Length
- 5.5 in Bore Diameter
features
- Long Hub component of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Coupling Type | Disc |
| Bore Range [Min] | 2 in |
| Bore Range [Max] | 5.5 in |
| Hub Material | Carbon Steel |
| Compatible Bore Size [Min] | 2 in |
| Coupling Size | 354 |
| Length Through Bore | 5.38 in |
| Bore Type | Finished |
| Bore C [Max] | 7.31 |
| Style | KD20 |
| Overall Length | 5.38 in |
| Lubrication | No |
| Component Type | Long Hub |
| Inch/Metric | Inch |
| Bore Size [Max] | 5.5 in |
| Weight | 74.0 LB |
| EAN or UPC | 662384919912 |
