Kop Flex, Inc.
354KD20LS900FB
Carbon Steel 354 Size KD20 Style 18.38 in Finished Bore Disc Coupling
Item #110415810
- 18.38 in Overall Length
- 5.5 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Inch/Metric | Inch |
| Bore Size [Max] | 5.5 in |
| Bore Size [Min] | 2 in |
| HP | 238 @ 100 RPM |
| Lubricated | No |
| Total WR2 | 2630 lb-in2 |
| Bore Type | Finished |
| Stock C Dimension | 9 |
| Compatible Bore Size [Max] | 5.5 in |
| Bore C [Max] | 7.31 |
| Speed [Max] | 8800 rpm |
| Length Through Bore (Long Hub) | 5.38 in |
| Hub Material | Carbon Steel |
| Total Length | 18.38 in |
| Coupling Type | Disc |
| Compatible Bore Size [Min] | 2 in |
| Length Through Bore Standard Hub | 4 in |
| Axial Capacity | +/-0.2 |
| Torque [Max] | 25000 ft-lb |
| No. of Discs | 2 |
| Torque Rating | 150000 in-lb |
| Configuration | 1 Long Hub/1 Standard Hub |
| Coupling Size | 354 |
| Weight | 238.245 LB |
| EAN or UPC | 662384014501 |
