Kop Flex, Inc.
354KD20SHUB
Carbon Steel Size 354 KD20 Style Rough Bore 4 in Standard Hub Disc Coupling Hub
Item #101073712
- 5.5 in Bore Diameter
- 4 in Overall Length
- 354 Coupling Size
- Standard Hub
features
- Standard Hub component for Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Compatible Bore Size [Min] | 2 in |
| Bore C [Max] | 7.31 |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Component Type | Standard Hub |
| Bore Range [Max] | 5.5 in |
| Coupling Type | Disc |
| Overall Length | 4 in |
| Hub Material | Carbon Steel |
| Hub Dia. | 7.75 in |
| Coupling Size | 354 |
| Bore Range [Min] | 2 in |
| Style | KD20 |
| Bore Size [Max] | 5.5 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 4 in |
| Weight | 56.335 LB |
| EAN or UPC | 662384144017 |
