Kop Flex, Inc.
354KD20SS1000
Carbon Steel KD20 Style Size 354 Rough Bore Disc Coupling
Item #101640434
- 5.5 in Bore Diameter
- 10.75 in Outer Diameter
- 18 in Overall Length
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Torque [Max] | 25000 ft-lb |
| Shaft Separation | 10 |
| Axial Capacity | +/-0.2 |
| Coupling Type | Spacer |
| Stock C Dimension | 10 |
| Coupling Size | 354 |
| Length Through Bore | 4 in |
| Bore Size [Max] | 5.5 in |
| Lubricated | No |
| Hub Dia. | 7.75 in |
| Length Through Bore Standard Hub | 4 in |
| O.D. | 10.75 in |
| Inch/Metric | Inch |
| Style | KD20 |
| Total Length | 18 in |
| Bore Size [Min] | 2 in |
| Total WR2 | 2630 lb-in2 |
| Speed [Max] | 8800 rpm |
| Disc Shape | Scalloped |
| Bore Type | Rough |
| Hub Material | Carbon Steel |
| Torque Rating | 150000 in-lb |
| Bore C [Max] | 7.31 |
| HP | 238 @ 100 RPM |
| Configuration | 2 Standard Hubs |
| Weight | 218.58 LB |
| EAN or UPC | 662384082388 |
