- 35 Coupling Size
| Model | Max-C |
| Component Type | Accessory Set |
| Coupling Type | Elastomeric |
| Coupling Size | 35 |
| Material | Urethane |
| Inch/Metric | Inch |
| Weight | 5.745 LB |
| EAN or UPC | 662384100235 |
| Model | Max-C |
| Component Type | Accessory Set |
| Coupling Type | Elastomeric |
| Coupling Size | 35 |
| Material | Urethane |
| Inch/Metric | Inch |
| Weight | 5.745 LB |
| EAN or UPC | 662384100235 |