- 35 Coupling Size
- 14 in Outer Diameter
| Inch/Metric | Inch |
| Model | Max-C |
| Bore Rigid Hub [Max] | 7.25 in |
| Component Type | Flex Half Finish Bored |
| Bore Type | Finished |
| O.D. | 14 in |
| Coupling Type | Elastomeric |
| Coupling Size | 35 |
| Bore Flex Hub [Max] | 5 in |
| Stock Rough Bore | 5 in |
| Weight | 127.929 LB |
| EAN or UPC | 662384100976 |

