- 35 Coupling Size
- 14 in Outer Diameter
features
- Non-Lubricated design for tough industrial applications.
- High torques, Start and Stop operation, high shock load
- Available close coupled or in various spacer configuration to suit application
| Torque Rating | 126000 in-lb |
| Component Type | Flex Half |
| Speed [Max] | 2730 rpm |
| Model | Max-C |
| Hub Dia. | 7.21 in |
| Stock Rough Bore | 5 in |
| Coupling Size | 35 |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Bore Type | Rough |
| Bore Flex Hub [Max] | 5 in |
| Bore Rigid Hub [Max] | 7.25 in |
| Length Through Bore | 4.88 in |
| O.D. | 14 in |
| Weight | 127.929 LB |
| EAN or UPC | 662384018509 |

