- 35 Coupling Size
- 7.21 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Bore Flex Hub [Max] | 5 in |
| Material | Carbon Steel |
| Bore Type | Rough |
| Bore Rigid Hub [Max] | 7.25 in |
| Coupling Type | Elastomeric |
| O.D. | 7.21 in |
| Model | Max-C |
| Inch/Metric | Inch |
| Stock Rough Bore | 7.25 in |
| Coupling Size | 35 |
| Component Type | Rigid Hub |
| Weight | 126.0 LB |
| EAN or UPC | 662384122374 |

