- 35 Coupling Size
- UB Series
| Component Type | End Ring Fastener Set |
| Series | UB |
| Coupling Type | Elastomeric |
| Coupling Size | 35 |
| Model | Max-C |
| Inch/Metric | Inch |
| Weight | 0.598 LB |
| EAN or UPC | 662384100129 |
| Component Type | End Ring Fastener Set |
| Series | UB |
| Coupling Type | Elastomeric |
| Coupling Size | 35 |
| Model | Max-C |
| Inch/Metric | Inch |
| Weight | 0.598 LB |
| EAN or UPC | 662384100129 |