- 35 Coupling Size
| Coupling Type | Elastomeric |
| Series | UB |
| Coupling Size | 35 |
| Inch/Metric | Inch |
| Model | Max-C |
| Component Type | End Ring |
| Weight | 10.495 LB |
| EAN or UPC | 662384734270 |
| Coupling Type | Elastomeric |
| Series | UB |
| Coupling Size | 35 |
| Inch/Metric | Inch |
| Model | Max-C |
| Component Type | End Ring |
| Weight | 10.495 LB |
| EAN or UPC | 662384734270 |