- 35 Coupling Size
- 13.25 in Outer Diameter
| Bore Flex Hub [Max] | 3.81 in |
| Coupling Size | 35 |
| Bore Type | Finished |
| Component Type | Flex Half Finish Bored |
| Coupling Type | Elastomeric |
| Bore Rigid Hub [Max] | 5.75 in |
| Inch/Metric | Inch |
| Model | Max-C |
| O.D. | 13.25 in |
| Stock Rough Bore | 3.81 in |
| Weight | 82.538 LB |
| EAN or UPC | 662384101478 |

