- Style UB
- Size 35
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Model | Max-C |
| Coupling Size | 35 |
| Component Type | Flex Hub Finish Bored |
| Stock Rough Bore | 3.81 in |
| Bore Flex Hub [Max] | 3.81 in |
| O.D. | 5.88 in |
| Coupling Type | Elastomeric |
| Bore Rigid Hub [Max] | 5.75 in |
| Weight | 34.825 LB |
| EAN or UPC | 662384002638 |

