- 3.5 Coupling Size
- 13.25 in Outer Diameter
- 3.812 in Bore Diameter
- 7.88 in Overall Length
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| HP Rating Continuous | 70 @ 100 RPM |
| Bore Range [Min] | 2.75 in |
| Inch/Metric | Inch |
| Coupling Size | 3.5 |
| Overall Length | 7.88 in |
| Configuration | Flex Rigid |
| Shaft Separation [Max] | 0.12 in |
| Flange Diameter | 13.25 in |
| Lubricated | No |
| Speed [Max] | 2400 rpm |
| Bore Type | Rough |
| O.D. | 13.25 in |
| Length Through Bore | 3.88 in |
| Coupling Type | Elastomeric |
| Torque Rating | 44100 in-lb |
| Bore Range [Max] | 5.75 in |
| Bore Rigid Hub [Max] | 5.75 in |
| Speed Balanced [Max] | 3600 rpm |
| C Flex Stock Rough Bore [Max] | 2 in |
| Bore Flex Hub [Max] | 3.81 in |
| HP Rating Peak | 140 @ 100 RPM |
| Bore Size [Max] | 3.812 in |
| Weight | 158.538 LB |
| EAN or UPC | 662384101201 |

