- 35 Coupling Size
- 13.25 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Hub Dia. | 10.12 in |
| Coupling Type | Elastomeric |
| Coupling Size | 35 |
| Length Through Bore | 3.88 in |
| Bore Type | Rough |
| Speed [Max] | 2400 rpm |
| Inch/Metric | Inch |
| Stock Rough Bore | 5.75 in |
| Bore Flex Hub [Max] | 3.81 in |
| Material | Carbon Steel |
| Component Type | Rigid Hub |
| O.D. | 13.25 in |
| Bore Rigid Hub [Max] | 5.75 in |
| Model | Max-C |
| Torque Rating | 44100 in-lb |
| Weight | 76.0 LB |
| EAN or UPC | 662384109603 |

