- 4 in Bore Diameter
- 8.375 in Outer Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Fastener Size & Length | 0.5 |
| Compatible Bore Size [Min] | 1.375 in |
| Lubricated | Yes |
| Fastener Quantity | 8 |
| Material | Medium Carbon Steel |
| Coupling Size | 3 |
| Length Through Bore | 2.906 in |
| Inch/Metric | Inch |
| Speed [Max] | 6800 rpm |
| Bolt Type | Exposed |
| HP | 110 @ 100 RPM |
| O.D. | 8.375 in |
| Bore Type | Finished |
| Torque Rating | 69300 in-lb |
| Configuration | Flex Rigid |
| Tooth Profile | Straight Faced Involute Hub |
| Bore Size [Max] | 4 in |
| Torque [Max] | 138600 |
| Coupling Type | Gear |
| Weight | 57.258 LB |
| EAN or UPC | 662384032062 |

