- 3 Coupling Size
- 9.438 in Outer Diameter
includes
- Limited End Float Disc
| Lubricated | Yes |
| Coupling Size | 3 |
| Component Type | Limited End Float Disc |
| Coupling Type | Gear |
| Material | Phenolic Disc |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| O.D. | 9.438 in |
| Model | Model B |
| Includes | Limited End Float Disc |
| Weight | 1.0 LB |
| EAN or UPC | 662384274394 |

