- 3 Coupling Size
- 8.375 in Outer Diameter
includes
- Spacer
| Lubricated | Yes |
| Model | Model B |
| Inch/Metric | Inch |
| Includes | Spacer |
| Component Type | Spacer |
| Bolt Type | Shrouded |
| Coupling Type | Gear |
| O.D. | 8.375 in |
| Material | Carbon Steel |
| Coupling Size | 3 |
| Weight | 16.0 LB |
| EAN or UPC | 662384303414 |

