- 4.75 Bore Diameter
- 9.438 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Size Code | 3 |
| Coupling Type | Gear |
| Sleeve O.D. | 9.438 in |
| Configuration | Gear |
| Bore with Standard Key For Rigid Hub [Max] | 4.75 |
| Length Through Bore | 3.469 in, 88.106 mm |
| Bore Size [Max] | 4.75 |
| Flange Type | Exposed Bolt |
| Bolt Type | Exposed |
| Torque Rating | 101000 in-lb |
| Component Type | Rigid Hub |
| Model | Series H |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Coupling Size | 3 |
| O.D. | 9.438 in |
| Hub Dia. | 6.75 in |
| Lubricated | Yes |
| Tooth Profile | Crowned |
| Speed [Max] | 6800 rpm |
| Bore Dia. [Max] | 4 3/4 in |
| Weight | 42.161 LB |
| EAN or UPC | 662384110098 |

