- 3 Coupling Size
- 9.438 in Outer Diameter
includes
- Stop Plate
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Component Type | Stop Plate |
| Bolt Type | Exposed |
| Coupling Type | Gear |
| O.D. | 9.438 in |
| Lubricated | Yes |
| Includes | Stop Plate |
| Coupling Size | 3 |
| Model | Series H |
| Weight | 2.245 LB |
| EAN or UPC | 662384915884 |

