- 3 Coupling Size
- 8.375 in Outer Diameter
includes
- Spacer
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Size | 3 |
| Material | Carbon Steel |
| Includes | Spacer |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Component Type | Spacer |
| O.D. | 8.375 in |
| Model | Waldron |
| Weight | 26.0 LB |
| EAN or UPC | 662384107647 |

