Kop Flex, Inc.
3F EB FF
Medium Carbon Steel Fasts Style Size 3 Exposed Rough Bore Gear Coupling
Item #101780000
- 3.125 in Bore Diameter
- 9.438 in Outer Diameter
- 7.313 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Configuration | Full Flex |
| Coupling Type | Gear |
| Fastener Quantity | 8 |
| Bolt Type | Exposed |
| Bore Size [Max] | 3.125 in |
| Length Through Bore | 3.594 in |
| Material | Medium Carbon Steel |
| Torque [Max] | 202000 |
| Inch/Metric | Inch |
| Overall Length | 7.313 in |
| Coupling Size | 3 |
| Fastener Size & Length | 5/8 x 2 3/4 |
| Bolt Circle | 8.125 in |
| HP | 160 hp @ 100 RPM |
| Speed [Max] | 6800 rpm |
| Tooth Profile | Straight Faced Involute Hub |
| Sleeve Type | Flanged |
| O.D. | 9.438 in |
| Bore Type | Rough |
| Lubricated | Yes |
| Torque Rating | 101000 in-lb |
| Weight | 1.5 LB |
| EAN or UPC | 662384010114 |
