Skip to content Skip to navigation menu
Medium Carbon Steel Fasts Style Size 3 Exposed Rough Bore Gear Coupling

3F EB FR

Medium Carbon Steel Fasts Style Size 3 Exposed Rough Bore Gear Coupling
Item #103734637
  • 3.125 in Bore Diameter
  • 9.438 in Outer Diameter
  • 6.563 in Overall Length
Medium Carbon Steel Fasts Style Size 3 Exposed Rough Bore Gear Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.125 in Bore Diameter
  • 9.438 in Outer Diameter
  • 6.563 in Overall Length

features

  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
  • Provides 300% greater lubricant capacity than o-ring style couplings.
  • Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
  • Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
Bore Type Rough
Speed [Max] 6800 rpm
Torque Rating 101000 in-lb
Configuration Flex Rigid
Tooth Profile Straight Faced Involute Hub
Lubricated Yes
Coupling Type Gear
Bore Size [Max] 3.125 in
Coupling Size 3
Material Medium Carbon Steel
Overall Length 6.563 in
HP 160 hp @ 100 RPM
Compatible Bore Size [Min] 1.375 in
Bolt Type Exposed
Length Through Bore 3.469 in
Fastener Size & Length 5/8 x 2 3/4
Bore with Standard Key For Flex Hub [Max] 3.125
Sleeve Type Flanged
Torque [Max] 202000
O.D. 9.438 in
Fastener Quantity 8
Inch/Metric Inch
Weight 81.545 LB
EAN or UPC 662384010305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison