- 3 Coupling Size
- 9.5 in Outer Diameter
includes
- End Float Plate
| O.D. | 9.5 in |
| Coupling Size | 3 |
| Coupling Type | Gear |
| Model | Fasts |
| Includes | End Float Plate |
| Lubricated | Yes |
| Component Type | Limited End Float Disc |
| Inch/Metric | Inch |
| Bolt Type | Exposed/Shrouded |
| Material | Phenolic Disc |
| Weight | 0.25 LB |
| EAN or UPC | 662384268805 |

