Kop Flex, Inc.
3F MMHUB06
Carbon Steel Fasts Style Size 3 Mill Motor Gear Coupling Hub
Item #101073842
- 2.499 Bore Diameter
- 9.438 in Outer Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Configuration | Gear |
| Tooth Profile | Straight |
| Component Type | Mill Motor Hub |
| Bore Type | Taper |
| Coupling Size | 3 |
| Speed [Max] | 6800 rpm |
| Torque Rating | 101000 in-lb |
| Material | Carbon Steel |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Length Through Bore | 4 in, 101.6 mm |
| Bore Size [Max] | 2.499 |
| Hub Dia. | 4.125 in |
| Size Code | 3 |
| Lubricated | Yes |
| O.D. | 9.438 in |
| Sleeve O.D. | 9.438 in |
| Model | Fasts |
| Weight | 16.078 LB |
| EAN or UPC | 662384728248 |
