Kop Flex, Inc.
3F SB FF FB
Medium Carbon Steel Fasts 3 Size Finished Bore Full Flex Gear Coupling
Item #101720277
- 3.125 in Bore Diameter
- 9.438 in Outer Diameter
- 7.313 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
- Shrouded Bolt / Full Flex / Finish Bored Coupling
includes
- Hubs (2) Sleeves (2) Seals (2)
| Fastener Quantity | 12 |
| HP | 160 @ 100 RPM |
| Coupling Type | Gear |
| Bore Size [Max] | 3.125 in |
| Bolt Circle | 8 in |
| Torque Rating | 101000 in-lb |
| Sleeve Type | Flanged |
| Tooth Profile | Straight Faced Involute Hub |
| Torque [Max] | 202000 |
| Bolt Type | Shrouded |
| O.D. | 9.438 in |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Bore Type | Finished |
| Hub Dia. | 4.25 in |
| Included | Hubs (2) Sleeves (2) Seals (2) |
| Operating Angular Misalignment [Max] | 0.5 degrees |
| Performance | Lubrication Hole |
| Temperature [Max] | 190 °F |
| Overall Length | 7.313 in |
| Speed [Max] | 6800 rpm |
| Coupling Size | 3 |
| Fastener Size & Length | 1/2 x 1 5/16 |
| Configuration | Full Flex |
| Length Through Bore | 3.594 in |
| Temperature [Min] | -40 °F |
| Weight | 71.325 LB |
| EAN or UPC | 662384011234 |
