- Size 3.0
- Less Fasteners
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
| Coupling Type | Gear |
| Bore Size [Max] | 5 in |
| Bore Type | Rough Bore |
| Lubrication | Lubricated |
| Bolt Circle | 8.126 |
| Bolt Type | Exposed |
| Material | Alloy Steel |
| Coupling Size | 3 |
| O.D. | 9.4375 in |
| Included | Stop Plate |
| Inch/Metric | Inch |
| Weight | 40.18 LB |
| EAN or UPC | 662384145366 |

