- Size 3H Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 4"
features
- Large-bore capacity with O-ring seal design
- The most economical gear coupling design
- Curved face teeth (sizes 1 through 7) for up to 1.5° static misalignment capability
| RPM [Max] | 6800 rpm |
| Material | Steel |
| Torque Rating [Max] | 101000 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 4 in |
| HP @ RPM | 160 hp @ 100 rpm |
| Input Bore Range | 1/2" to 4" |
| Coupling Size | 3H |
| Hub Dia. | 5 5/8 in |
| Length Through Bore | 3.59375 in |
| Weight | 25.96 LB |
| EAN or UPC | 662384403091 |

