Kop Flex, Inc.
3H MMHUB10
Carbon Steel Series H Style Size 3 Mill Motor Gear Coupling Hub
Item #101073964
- 3.249 Bore Diameter
- 9.438 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Configuration | Gear |
| Speed [Max] | 6800 rpm |
| Lubricated | Yes |
| Length Through Bore | 4.5 in, 114.3 mm |
| Coupling Type | Gear |
| Hub Dia. | 5.628 in |
| Torque Rating | 101000 in-lb |
| Sleeve O.D. | 9.438 in |
| Size Code | 3 |
| Model | Series H |
| Inch/Metric | Inch |
| O.D. | 9.438 in |
| Bore Size [Max] | 3.2490000000000001 |
| Component Type | Mill Motor Hub |
| Bore with Standard Key [Max] | 4 |
| Material | Carbon Steel |
| Tooth Profile | Crowned |
| Bore Type | Taper |
| Coupling Size | 3 |
| Weight | 24.2 LB |
| EAN or UPC | 662384460148 |
