Kop Flex, Inc.
3SB GASKET
Paper 9.438 in OD Shrouded Bolt Size 3 Gear Coupling Gasket
Item #100816158
- 3 Coupling Size
- 9.438 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Type | Gear |
| Lubricated | Yes |
| Component Type | Gasket |
| Inch/Metric | Inch |
| Includes | Gasket |
| Bolt Type | Shrouded |
| O.D. | 9.438 in |
| Coupling Size | 3 |
| Material | Paper |
| Model | Waldron |
| Weight | 0.025 LB |
| EAN or UPC | 662384268355 |
