- 3 Coupling Size
- 9.438 in Outer Diameter
includes
- Stop Plate
| Coupling Size | 3 |
| Model | Series H |
| O.D. | 9.438 in |
| Includes | Stop Plate |
| Component Type | Stop Plate |
| Coupling Type | Gear |
| Bolt Type | Shrouded |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 662384933062 |

