- 3 Coupling Size
- 9.438 in Outer Diameter
includes
- Spacer
| Material | Carbon Steel |
| Component Type | Spacer |
| O.D. | 9.438 in |
| Coupling Size | 3 |
| Includes | Spacer |
| Bolt Type | Shrouded |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Type | Gear |
| Model | Waldron |
| Weight | 23.0 LB |
| EAN or UPC | 662384107470 |

