Kop Flex, Inc.
3W MMHUB06
Carbon Steel Waldron Style Size 3 Mill Motor Gear Coupling Hub
Item #101074146
- 2.5 Bore Diameter
- 9.438 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Speed [Max] | 4300 rpm |
| Hub Dia. | 5.626 in |
| Torque Rating | 94500 in-lb |
| Bore Type | Taper |
| Size Code | 3 |
| Component Type | Mill Motor Hub |
| Model | Waldron |
| Inch/Metric | Inch |
| Tooth Profile | Straight |
| Material | Carbon Steel |
| Length Through Bore | 4 in |
| Lubricated | Yes |
| Coupling Size | 3 |
| Bore Range [Max] | 4 in |
| Configuration | Gear |
| O.D. | 9.438 in |
| Bore Size [Max] | 2.5 |
| Coupling Type | Gear |
| Sleeve O.D. | 9.438 in |
| Weight | 41.0 LB |
| EAN or UPC | 662384505047 |
