Kop Flex, Inc.
3W MMHUB12
Carbon Steel Waldron Style Size 3 Mill Motor Gear Coupling Hub
Item #101074149
- 5.626 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
includes
- Mill Motor Hub
| Torque Rating [Max] | 94500 in lb |
| Length Through Bore | 3.59375 in |
| Hub Dia. | 5 5/8 in |
| Inch/Metric | Inch |
| O.D. | 5.626 in |
| Size Code | 3 |
| HP @ RPM | 150 hp @ 100 rpm |
| Component Type | Mill Motor Hub |
| Includes | Mill Motor Hub |
| Coupling Type | Gear |
| RPM [Max] | 4300 rpm |
| Material | Carbon Steel |
| Coupling Size | 3 |
| Mill Motor Size | 812 |
| Bolt Type | Exposed/Shrouded |
| Included | Mill Motor Hub |
| Lubricated | Yes |
| Model | Waldron |
| Weight | 41.0 LB |
| EAN or UPC | 662384488630 |
