Kop Flex, Inc.
3W SB FR
Medium Carbon Steel Waldron Style Size 3 Shrouded Rough Bore Gear Coupling
Item #102464706
- 4.75 in Bore Diameter
- 9.438 in Outer Diameter
- 7.251 in Overall Length
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Torque Rating | 94500 in-lb |
| Bore Type | Rough |
| Speed [Max] | 4300 rpm |
| Material | Medium Carbon Steel |
| Coupling Size | 3 |
| Coupling Type | Gear |
| Lubricated | Yes |
| Hub Dia. | 6.75 in |
| O.D. | 9.438 in |
| Length Through Bore | 3.469 in |
| Bore with Standard Key For Flex Hub [Max] | 4 |
| Tooth Profile | 40 Degree Pressure Angle |
| Fastener Size & Length | 1/2 x 1 5/16 |
| Inch/Metric | Inch |
| Fastener Quantity | 12 |
| Sleeve Type | Flanged |
| Overall Length | 7.251 in |
| Bolt Type | Shrouded |
| Configuration | Flex Rigid |
| Torque [Max] | 189000 |
| Bore Size [Max] | 4.75 in |
| HP | 150 hp @ 100 RPM |
| Weight | 81.32 LB |
| EAN or UPC | 662384160383 |
