Kop Flex, Inc.
3W SB RHUBTLX3030
Carbon Steel 9.438 in Shrouded Bolt Rigid Gear Coupling Hub
Item #101074246
- 3 Bore Diameter
- 9.438 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Coupling Size | 3 |
| Material | Carbon Steel |
| Torque Rating | 94500 in-lb |
| Tooth Profile | Crowned |
| Sleeve O.D. | 9.438 in |
| Speed [Max] | 3650 rpm |
| Hub Dia. | 6.72 in |
| O.D. | 9.438 in |
| Size Code | 3 |
| Length Through Bore | 3.09 in, 76.2 mm |
| Bore Type | Taper Lock |
| Lubricated | Yes |
| Coupling Type | Gear |
| Component Type | Rigid Hub |
| Bolt Type | Shrouded |
| Bore Size [Max] | 3 |
| Inch/Metric | Inch |
| Configuration | Gear |
| Model | Waldron |
| Weight | 40.04 LB |
| EAN or UPC | 662384503500 |
