- 3 Coupling Size
- 9.438 in Outer Diameter
includes
- Vertical Plate
| Bolt Type | Exposed/Shrouded |
| Material | Alloy Steel |
| O.D. | 9.438 in |
| Includes | Vertical Plate |
| Lubricated | Yes |
| Coupling Size | 3 |
| Coupling Type | Gear |
| Model | Waldron |
| Component Type | Vertical Plate |
| Inch/Metric | Inch |
| Weight | 1.76 LB |
| EAN or UPC | 662384100372 |

