Kop Flex, Inc.
4 1/2 EB FS PLUS
Series H Plus Exposed Bolt Gear Coupling Fastener Set
Item #119968550
- 4.5 Coupling Size
- Grade 8 Material
| Fastener Quantity | 10 |
| Material | Grade 8 |
| Included | Bolt, Nut And Gasket |
| Coupling Size | 4.5 |
| Series | H Plus |
| Bolt Type | Exposed |
| Component Type | Fastener |
| Weight | 1.5 KG |
| EAN or UPC | 662384009910 |
