Kop Flex, Inc.
4 1/2 EB RHUB PLUS
Series H Plus Rough Stock Bore Exposed Bolt Rigid Hub Gear Coupling
Item #120026570
- Rough Stock Bore
- 4 1/2 Coupling Size
- 8.13 in Maximum Bore Size
| Bore Size [Max] | 8.13 in |
| Length Through Bore | 5.14 in, 130.56 mm |
| Material | Medium Carbon Steel |
| Bore Type | Rough Stock Bore |
| Sleeve Type | Flanged |
| Inch/Metric | Inch |
| Bolt Type | Exposed |
| Component Type | Rigid |
| Torque Rating | 41996.45 Nm, 371700 in-lb |
| Configuration | Rigid |
| RPM | 3200 rpm |
| Coupling Type | Rigid Hub |
| O.D. | 13.62 in |
| Series | H Plus |
| Coupling Size | 4.5 |
| Hub Dia. | 10.79 in |
| Included | Rigid Hub |
| Weight | 107.5 LB |
| EAN or UPC | 662384006223 |
