Kop Flex, Inc.
4 1/2 HG EB FF FB
Series H Plus Finished Bore Exposed Bolt Gear Coupling
Item #120026744
- 4 1/2 Coupling Size
- 5.31 in Length Through Bore
| Tooth Profile | Crown Faced, Involute Tooth |
| Lubrication | Yes |
| Torque Rating | 41996.45 Nm, 371700 in-lb |
| Distance Between Shaft Ends | 7.925 mm |
| O.D. | 13.62 in, 345.95 mm |
| Series | H Plus |
| Compatible Bore Size [Min] | 3 in, 76.2 mm |
| Included | Hub, Sleeve And Fasteners |
| Material | Medium Carbon Steel |
| HP | 589.77 @ 100 rpm |
| Coupling Size | 4.5 |
| Compatible Bore Size - Flex Hub [Min] | 3 in |
| Bolt Type | Exposed |
| Fastener Size | 0.75x3.375 |
| RPM | 3200 rpm |
| Torque [Max] | 83992.9 Nm, 743400 in-lb |
| Length Through Bore | 5.31 in, 134.87 mm |
| Hub Dia. | 9.25 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 12 in |
| Bore Size [Max] | 6.75 in, 171.45 mm |
| Bore Type | Finished |
| Overall Length | 10.93 in, 277.62 mm |
| Fastener Quantity | 10 |
| Sleeve Type | Flanged |
| Compatible Bore Size - Rigid Hub [Min] | 3 in |
| Configuration | Full Flex |
| Weight | 0.0 LB |
| EAN or UPC | 662384007299 |
