Kop Flex, Inc.
4 1/2 HG EB SLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120125402
- Flanged Sleeve
- 4.5 Coupling Size
- Medium Carbon Steel Material
| Coupling Size | 4.5 |
| Lubrication | Yes |
| Included | Flex Sleeve |
| RPM | 3200 rpm |
| Material | Medium Carbon Steel |
| Configuration | Flex |
| Torque Rating | 41996.45 Nm, 371700 in-lb |
| Sleeve Type | Flanged |
| Outside Diameter | 13.62 in |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Coupling Type | Full Flex |
| Series | H Plus |
| Weight | 30.0 LB |
| EAN or UPC | 662384009743 |
