Kop Flex, Inc.
4 1/2 HG FHUB
Series H Plus Rough Stock Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026609
- Rough Stock Bore
- 4 1/2 Coupling Size
- 6.75 in Maximum Bore Size
| Length Through Bore | 5.31 in, 134.87 mm |
| Material | Medium Carbon Steel |
| Torque Rating | 41996.45 Nm, 371700 in-lb |
| Bore Size [Max] | 6.75 in |
| Coupling Type | Flex Hub |
| O.D. | 9.25 in |
| Included | Flex Hub |
| Series | H Plus |
| Configuration | Flex |
| RPM | 3200 rpm |
| Coupling Size | 4.5 |
| Component Type | Flex |
| Hub Dia. | 9.25 in |
| Sleeve Type | Flanged |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Bore Type | Rough Stock Bore |
| Weight | 110.0 LB |
| EAN or UPC | 662384006841 |
